This item is Discontinued.

This item is Discontinued.
Single Handle Shower Trim Set, Wallmount, Brushed Nickel (Discontinued)
Mfr #
T-2307-BN
Zoro #
G6506754
UPC # 763439862921
Country of Origin Taiwan, Province of China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-2307-BN
- Zoro #
- G6506754
- UPC #
- 763439862921
- Country of Origin
- Taiwan, Province of China
Dimensions
- Face Dia.
- 3-3/8"
Details
- Includes
- Single Handle Shower Trim Set with Four Function 3-3/8? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Item
- Shower Trim Set
- Features
- Four Function Showerhead
- Flow Rate
- 1.75 gpm
- ADA Compliant
- Yes
- Finish
- Brushed Nickel
- Shower Head Type
- Single Handle
- Standards
- Meet EPA Criteria, cUPC, CA
- Style
- Traditional
- Handle Style
- Lever
- Handle Included
- Yes
- Mount Type
- Wallmount