This item is Discontinued.

This item is Discontinued.
Single Handle Shower Trim Set, Wallmount, Polished Chrome (Discontinued)
Mfr #
T-2362
Zoro #
G6509658
UPC # 763439863225
Country of Origin Taiwan, Province of China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-2362
- Zoro #
- G6509658
- UPC #
- 763439863225
- Country of Origin
- Taiwan, Province of China
- Includes
- Single Handle Shower Trim Set with Three Function 2-1/2? Pulsating Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Item
- Shower Trim Set
- Features
- Three Function Showerhead
- Flow Rate
- 1.75 gpm
- ADA Compliant
- Yes
- Finish
- Polished Chrome,Brushed Nickel
- Standards
- Meet EPA Criteria, cUPC, CA
- Handle Included
- Yes
- Style
- Traditional
- Mount Type
- Wallmount
- Handle Style
- Lever