This item is Discontinued.

This item is Discontinued.
Single Handle Tub Trim Set, Wallmount, Polished Chrome (Discontinued)
Mfr #
T-2397
Zoro #
G6507402
UPC # 763439863720
Country of Origin Taiwan, Province of China
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-2397
- Zoro #
- G6507402
- UPC #
- 763439863720
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome,Brushed Nickel
- ADA Compliant
- Yes
- Mount Type
- Wallmount
- Handle Style
- Lever
- Style
- Modern
- Handle Included
- Yes