This item is Discontinued.

This item is Discontinued.
Single Handle Valve Trim Set, Wallmount, Polished Chrome (Discontinued)
Mfr #
T-2333
Zoro #
G4512628
UPC # 763439865564
Country of Origin Taiwan, Province of China
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-2333
- Zoro #
- G4512628
- UPC #
- 763439865564
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Polished Chrome,Brushed Nickel
- ADA Compliant
- Yes
- Style
- Modern
- Mount Type
- Wallmount
- Handle Included
- Yes
- Handle Style
- Lever
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.