This item is Discontinued.

This item is Discontinued.
Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.4 (Discontinued)
Mfr #
P-3250
Zoro #
G6506727
UPC # 763439852250
Country of Origin Taiwan, Province of China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-3250
- Zoro #
- G6506727
- UPC #
- 763439852250
- Country of Origin
- Taiwan, Province of China
Dimensions
- Face Dia.
- 2-1/4"
- Connection Size
- 1/2"
Details
- Includes
- Washerless Cartridge Operation and Single Function 2-1/4? Standard Showerhead, Arm and Flange
- Item
- 3 Handle Shower Set
- Features
- Washerless Cartridge Operation
- Flow Rate
- 1.5 gpm
- ADA Compliant
- Yes
- Finish
- Polished Chrome,Brushed Nickel
- Shower Head Type
- Standard
- Connection
- 1/2" IPS Female Inlets, 1/2" IPS Tub Spout
- Connection Type
- IPS
- Flow Rate (GPM)
- 1.5
- Material
- Cast Brass
- Weight
- 5.4
- Style
- Traditional
- Handle Style
- Lever
- Mount Type
- Wallmount