This item is Discontinued.

This item is Discontinued.
Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (Discontinued)
Mfr #
P-1250
Zoro #
G6502423
UPC # 763439852199
Country of Origin Taiwan, Province of China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-1250
- Zoro #
- G6502423
- UPC #
- 763439852199
- Country of Origin
- Taiwan, Province of China
- Includes
- Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm and Flange, 8" Cast Brass Valve, 1/2" IPS Diverter Tub Spout
- Item
- Two Handle Shower Set
- Features
- Built-in Transfer Valve, Washerless Cartridge Operation
- Flow Rate
- 1.5 gpm
- ADA Compliant
- Yes
- Finish
- Polished Chrome,Brushed Nickel
- Connection
- 1/2" IPS Female Inlets
- Material
- Cast Brass
- Flow Rate (GPM)
- 1.5
- Connection Type
- IPS
- Weight
- 5.6
- Handle Style
- Lever
- Mount Type
- Wallmount
- Style
- Traditional