33-134 Turbo Knife Blue

  • Mfr # 33-134
  • Zoro # G224988662
product price: 
$
19.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33-134
Zoro #
G224988662
UPC #
883652331322
Country of Origin
Unknown

Description

he Olympia Tools 33-134 TurboKnife X is a high-performance manual-retractable utility knife designed for professionals, tradespeople, and DIY enthusiasts who demand precision, durability, and ergonomic comfort. With its sleek blue anodized aluminum body, quick-change blade mechanism, and compact design, this knife is built to tackle a wide range of cutting tasks with ease and efficiency.

Key Features:
  • Durable Anodized Aluminum Construction
    Built with a strong, lightweight anodized aluminum body that resists corrosion and wear, making it ideal for rugged job site conditions.
  • Quick-Change Blade Mechanism
    Features a push-button blade release system that allows for fast, tool-free blade changes, keeping your workflow uninterrupted.
  • Manual-Retractable Blade
    Smooth slide operation with a locking mechanism ensures the blade stays securely in place during use and safely retracts when not in use.
  • Ergonomic Design
    Designed for comfort and control, the TurboKnife X fits naturally in your hand, reducing fatigue during extended use.
  • Compact & Portable
    At just 4 inches in length, this knife is easy to carry and store. Includes a belt clip and lanyard hole for convenient access on the go.
  • Includes 5 Replacement Blades
    Comes preloaded with five SK5 steel blades, known for their sharpness and durability.
Technical Specifications:
  • Model Number: 33-134
  • UPC: 883652331346
  • Blade Material: SK5 Steel
  • Handle Material: Anodized Aluminum
  • Color: Blue
  • Blade Length: 1.18 in
  • Blade Width: 4.06 in
  • Overall Length: 8.5 in
  • Weight: Approx. 5.3 oz
  • Handle Type: Ergonomic
  • Operation: Manual-Retractable
  • Mounting Type: Plate Mount
  • Country of Origin: China
  • Packaging: 1-Pack, Carded
Applications:

Perfect for cutting a wide range of materials including:

  • Cardboard & cartons
  • Carpet & vinyl
  • Plastic & bubble wrap
  • Tape & packaging
  • Leather & rope

Whether you're working in construction, packaging, flooring, or general maintenance, the TurboKnife X is your go-to cutting tool for precision and reliability.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews