50023949 26 - 48" Telescopic Stowable Stern Light
- Mfr # OL136870
- Zoro # G403712828
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OL136870
- Zoro #
- G403712828
- UPC #
- 654204702552
- Country of Origin
- China
Description
Features
- Telescopic Stowable Stern Light.
- Size - 26- 48 in.
- Can Be Stored In Less Space Than Conventional Stern Lights.
- Aluminum Pole.
- 360 Degree Light That Can Be Seen For Up To 2 Miles.
- Voltage - 12V.
- 15 Candle Power Bulb.
- Includes Non Glare Safety Insert.
- Stern Light Base Not Included.
- Dimension - 30.5 x 3.75 x 2.75 in.
- Item Weight - 0.75 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.