79611A-01 Gallon White Base Maximum Deck; Fence & Siding Stain

  • Mfr # 115732
  • Zoro # G404162615
product price: 
$
81.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
115732
Zoro #
G404162615
UPC #
715195961110
Country of Origin
United States

Description

Features
  • Gallon, Exterior, Acrylic, Solid Color, White Base Maximum Deck, Fence & Siding Stain.
  • Urethane Fortified Formula, Water Guard Plus Protection, Advance Sunblock UV Protection.
  • Scuff Guard Formula, Creates Our Best Mildew Resistant Coating.
  • 100% VOC Complaint In All Area Of The US.
  • Dimension - 7.31 x 6.5 x 7.31 in.
  • Item Weight - 10.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews