This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J16UC2
- Zoro #
- G908611381
- UPC #
- 707022377454
- Country of Origin
- China
Dimensions
- Overall Height
- 33-1/4 in
- Overall Length
- 28 in
- Overall Width
- 17 in
Details
- Material
- Polymer
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Finish
- Plastic
- Type
- General Purpose Cart
Description
Economical Polymer Utility Carts - 28Wx17D Shelf - 2 ShelvesValue-priced carts have smooth polymer shelves that resist corrosion, chips, or dents.
Smooth polymer shelves are supported by chrome posts150-lb. capacity shelves are surrounded by a molded lip to contain liquids and small partsFour 4 swivel rubber castersNSF certifiedUnassembledGray shelves
Smooth polymer shelves are supported by chrome posts150-lb. capacity shelves are surrounded by a molded lip to contain liquids and small partsFour 4 swivel rubber castersNSF certifiedUnassembledGray shelves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.