Shop OLYMPUS LOCKS
Create Account
Oldcn1 26D 915 Cam Lock With 1-.06 Cylinder Length For Doors And Drawers - Key 915
- Mfr # OLDCN1 26D 915
- Zoro # G403962070
product price:Â
$
37.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLDCN1 26D 915
- Zoro #
- G403962070
- UPC #
- -
- Country of Origin
- China
Description
Rekeyable 4 pin tumbler cam lock.
Material: Die cast body with steel cams.
Lock features: Compatible with National D4291 4 pin keyway.
Satin chrome finish.
3/4" barrel diameter.
915KA key.
Converts and is rekeyable to a 5 pin tumbler by special order only.
Includes: 1" diameter anti-rotation face plate.
1 straight and 1 bent 5/16" offset reversible cam. Additional cams available by special order.
2 keys.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.