This item is Discontinued.

Olympus Olympus V4571310W000 TP-8 Telephone Conversation Recording Device V4571310W000

Olympus V4571310W000 TP-8 Telephone Conversation Recording Device (Discontinued)

  • Mfr # V4571310W000
  • Zoro # G604125212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V4571310W000
Zoro #
G604125212
UPC #
50332183384
Country of Origin
China

Details

Item
Earset
Host Interface
Mini-phone (3.5mm)
Maximum Frequency Response
20 kHz
Earpiece Type
Monaural
Earpiece Design
Earbud
Sound Mode
Mono
Connectivity Technology
Wired
Minimum Frequency Response
50 Hz
Form Factor
In-ear
Microphone Design
On-cable

Description

  • Allows user to record both sides of a telephone conversation
  • Plugs into the microphone jack of the recorder
  • When the user speaks the recorder picks up both sides of the conversation
  • Recommended for cellular phones and landline phones
  • Unit
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.