Shop OMEGA
Create Account
36" LEVEL TRANSMITTER
- Mfr # LVR536
- Zoro # G624245747
product price:Â
$
3,745.99
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
- LVR536
- Zoro #
- G624245747
- UPC #
- -
- Country of Origin
- United States
Description
* Level Measurement Up to 2 m (6.5') for High Pressure or Temperature applications * Rugged 316 Stainless Steel Float Guide and Process Mounting Plug * Polypropylene Junction Box Rated NEMA 4X (IP65) with Conduit Port and Terminal Strip * Great for High Pressure Applications Up to 200 psi (13.8 bar)
Restrictions
This item has been restricted from sale in the following states:
CA