LED Igloo Fort 72 in. Inflatable
- Mfr # IF531
- Zoro # G324149406
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IF531
- Zoro #
- G324149406
- UPC #
- 857056005318
- Country of Origin
- China
Description
The set includes an inflatable 8 ft. long by 6 ft. tall igloo fort with built-in UL DC blower (1.5A) and inflates in less than 3 minutes. This inflatable Igloo is a fun and attractive outdoor play fort for snowball fighting game in the backyard for children age 5 to 12 years old. It can hold approximately 4 to 5 small children. Made of 190T nylon, the igloo exterior is printed with brick lines, giving it an appearance of stacking ice bricks. Children can bring their snowball "ammunition", enter the igloo from the 3-ft high tunnel and throw snowball through the circular 24 in. x 26 in. window from the fort. Installed with built-in disco light with on/off switch, the igloo fort displays a mesmerizing color changing lightshow at night. Designed to be plugged into AC power outlet (110-120V, 60 Hz) with 6 ft. cable and UL certified DC adapter, the igloo is a seasonal constant air inflatable. Eight sturdy 10 in. long ground stakes and 4 tethers are included to secure the inflatable. Inflated size 96 in. L x 78 in. W X 72 in. H approximately. Carton box dimension 12.6 in. x 11.8 in. x 11 in., weight 7.9 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.