Digital Pressure Gauge, Industrial, Gauge, 0 psi to 10000 psi, 0.25 %, 1/4 " NPT Male, 5 Digit, Bat
- Mfr # DPG9030-10K
- Zoro # G924237695
product price:Â
$
1,526.99
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
- DPG9030-10K
- Zoro #
- G924237695
- UPC #
- -
- Country of Origin
- United States
Description
* A Multi-Functional Digital Gauge with Optional 4 to 20 mA Output and (1) or (2) SPDT Switches * +/-0.25% of Span Terminal Point Accuracy * IP65 (NEMA 4) Weatherproof Case * 3' Stainless Steel Case or 4 1/2' Fiberglass Reinforced Thermoplastic Case
Restrictions
This item has been restricted from sale in the following states:
CA