Digital Pressure Gauge, Miniature, Compound Gauge, -15 psi to 100 psi, 0.5 %, 1/4 " NPT Male, 4 Dig
- Mfr # DPG108-V100G
- Zoro # G624240513
product price:Â
$
667.99
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
- DPG108-V100G
- Zoro #
- G624240513
- UPC #
- -
- Country of Origin
- China
Description
* Large-Screen LCD Display, Backlight, High Resolution, Easy to Read * Automatically Record the Peak Pressure Value During Each On/Off Cycle * Pressure on the Percentage of Dynamic Display, (the Progress Bar Display) * Five Engineering Units: psi, bar, kPa, MPa, kg/cm2
Restrictions
This item has been restricted from sale in the following states:
CA