Intrinsically Safe Pressure Transmitter, High Accuracy, Compound Gauge, -15 psi to 15 psi, 0.08 %,
- Mfr # PX559-015CGBC2IS
- Zoro # G324279608
product price:Â
$
1,636.99
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
- PX559-015CGBC2IS
- Zoro #
- G324279608
- UPC #
- -
- Country of Origin
- United States
Description
* High 0.08% Accuracy with NIST Traceable Calibration Certificate * 4 to 20 mA Output with FM Intrinsically Safe Rating * Solid State Sensor for Long Term Stability * 316L SS Wetted Parts and Welded Stainless Steel Construction
Restrictions
This item has been restricted from sale in the following states:
CA