Shop OMEGA
Create Account
Intrinsically Safe Pressure Transmitter, High Accuracy, Gauge, 0 psi to 1 psi, 0.08 %, 1/4 " NPT Ma
- Mfr # PX559-001GC2IS
- Zoro # G624286320
product price:Â
$
1,769.99
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
- PX559-001GC2IS
- Zoro #
- G624286320
- UPC #
- -
- Country of Origin
- United States
Description
* High 0.08% Accuracy with NIST Traceable Calibration Certificate * 4 to 20 mA Output with FM Intrinsically Safe Rating * Solid State Sensor for Long Term Stability * 316L SS Wetted Parts and Welded Stainless Steel Construction
Restrictions
This item has been restricted from sale in the following states:
CA