Low Noise Thermocouple Probe, High Temp, Miniature CONN, E Type, 0 degC to 650 degC, 0.125 " x 6 "
- Mfr # HGEMQIN-125G-6
- Zoro # G124243618
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGEMQIN-125G-6
- Zoro #
- G124243618
- UPC #
- -
- Country of Origin
- United States
Description
* Connector Body Temperature Ratings: with Ferrite Cores: 120DegC (250DegF) Without Ferrite Cores: 260DegC (500DegF) * Environmentally Friendly Cadmium-Free Liquid Crystal Polymer Material * Mating Connector, Cable Clamp, Write-On Windows and Ground Strap Sold Separately!! * Ground Strap Connection Provides Protection Against Electrical Noise
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.