Shop OMEGA
Create Account
PROBE M12 M12 TYPE KU INC (050 MM)
- Mfr # M12KIN-M3-U-050-E
- Zoro # G324268398
product price:Â
$
191.99
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
- M12KIN-M3-U-050-E
- Zoro #
- G324268398
- UPC #
- -
- Country of Origin
- Unknown
Description
* Available in Type 'J' with a 304 Stainless Steel Sheath or Type 'K' with an Inconel 600 Sheath * Single Element Configuration Standard, Optional Dual Element Styles Available * Ungrounded Junction Standard, Grounded Junction Optional * Available in 1/8' & 1/4', 3mm and 6mm Diameters in a Variety of Lengths and Mounting Threads