Shop OMEGA
Create Account
Relative Humidity Transmitter, 0 % to 100 %, -25 degC to 200 degC, 12 Vdc to 28 Vdc, 4 mA to 20 mA
- Mfr # HX200HR-W-RS
- Zoro # G924254548
product price:Â
$
2,469.99
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
- HX200HR-W-RS
- Zoro #
- G924254548
- UPC #
- -
- Country of Origin
- United States
Description
* High Accuracy with Certificate of Calibration * High Temperature Sensor to 200DegC (392DegF) (at 0% RH) * High Pressure Sensor to 750 psi (51.7 bar) * Switchable for Dew Point or Humidity
Restrictions
This item has been restricted from sale in the following states:
CA