Shop OMEGA
Create Account
Relative Humidity/Temperature Transmitter, 0 % to 100 %, -30 degC to 75 degC, 9 Vdc to 30 Vdc, 0 Vd
- Mfr # HX93BV0-RP1
- Zoro # G024266465
product price:Â
$
954.99
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
- HX93BV0-RP1
- Zoro #
- G024266465
- UPC #
- -
- Country of Origin
- United States
Description
* 4 to 20 mA, 0 to 1 Vdc, 0 to 5 Vdc or 0 to 10 Vdc Outputs for Both Temperature and Relative Humidity * Rugged Industrial Splashproof Enclosure NEMA 13 (IP54) * Accurate to +/-0.6DegC (0 to 50DegC) and +/-2.5% (10 to 90% Relative Humidity) * New Models with Built-In Digital Display to Indicate Temperature and Relative Humidity
Restrictions
This item has been restricted from sale in the following states:
CA