Thermocouple Probe, M12 CONN, K Type, 0 degC to 1070 degC (32 degF to 1960 degF), 0.125 " x 6 " (Dx
- Mfr # M12KIN-1/8-U-6-B
- Zoro # G224273539
product price:Â
$
175.99
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
- M12KIN-1/8-U-6-B
- Zoro #
- G224273539
- UPC #
- -
- Country of Origin
- United States
Description
* Available in Type 'J' with a 304 Stainless Steel Sheath or Type 'K' with an Inconel 600 Sheath * Single Element Configuration Standard, Optional Dual Element Styles Available * Ungrounded Junction Standard, Grounded Junction Optional * Available in 1/8' & 1/4', 3mm and 6mm Diameters in a Variety of Lengths and Mounting Threads
Restrictions
This item has been restricted from sale in the following states:
CA