Shop OMEGA
Create Account
Transition RTD Probe, Fine Diameter, Stripped Leads, -200 degC to 600 degC, Class A, 0.062 " x 12 "
- Mfr # PR-16-2-100-1/16-12-E
- Zoro # G624239227
product price:Â
$
473.99
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
- PR-16-2-100-1/16-12-E
- Zoro #
- G624239227
- UPC #
- -
- Country of Origin
- United States
Description
* Temperature Sensor is a Precision 100 Ohm Class A DIN Platinum Element * Fine Diameter 1/16" or 1.5 mm Probes * Four Probe Styles to Choose From: PR-11 Immersion Probe With Transiton PR-13 Standard Sized Quick Disconnect Probe PR-16 Hand-Held Probe PR-17 Miniature Sized Quick Disconnect Probe * Four Sheath Lengths Readily Avaible in Standard Dimensions (6" 12", 18" 24") or Metric Dimensions (150mm, 300mm, 450mm, 600mm),
Restrictions
This item has been restricted from sale in the following states:
CA