Shop OMNICLEAN
See all product information
Create Account
AirFilter, 12inD, 16inH, 16inW, Pleated
Mfr # OAH1616-50
Zoro # G908563505
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
12 in
Includes
Min 80% Compression Gasket
Performance Rating
MERV 17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OAH1616-50
- Zoro #
- G908563505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Height
- 16 in
- Nominal Width
- 16 in
- Nominal Depth
- 12 in
- Actual Width
- 16 in
- Actual Height
- 16 in
- Actual Depth
- 11 1/2 in
Details
- Item
- Air Filter
- Includes
- Min 80% Compression Gasket
- Performance Rating
- MERV 17
- Air Flow @ 300 fpm
- 534 cfm
- Media Area
- 125.94 sq ft
- Standards
- IEST-RP-CC001.5
- Media Material
- Aluminum, Fiberglass
- Filter Efficiency
- 99.99 %
- Filter Type
- Pleated
- Filters Down To
- 0.3 micron
- Filters Out
- Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
- Compatible Manufacturer Model Number
- OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-230, OA1000 PRO-P, OA1200PACM-230-701, OA1200PACM-702, OCA1200-001, OCA1210-001, OCA1500-001, OCA1510-001
- Number of Filters
- 1
- Number of Layers
- 1
- Includes Frame
- Frame Included
- Frame Material
- Steel
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 11 1/2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 804ZJ2, 804ZJ5, 804ZJ6, 804ZJ7, 804ZJ8, Compatible Manufacturer Model Number OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-230, OA1000 PRO-P, OA1200PACM-230-701, OA1200PACM-702, OCA1200-001, OCA1210-001, OCA1500-001, OCA1510-001, Number of Filters 1, Media Material Aluminum, Fiberglass, Filter Layer Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.