Shop OMNI METALCRAFT
Additional $70.00 delivery surcharge applies per item.
See details
Create Account
1.9" Dia. Steel Roller Conveyor Straight Section
- Mfr # GPHS1.9X16-12-9-10-LL
- Zoro # G005560056
product price:Â
$
559.99
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
- GPHS1.9X16-12-9-10-LL
- Zoro #
- G005560056
- UPC #
- -
- Country of Origin
- United States
Description
Omni metalcraft heavy duty steel 10' long straight section roller conveyor roller conveyors are ideal for material with flat or complex bottoms. Heavy-duty 1.9" diameter steel rollers and 3-1/2" x 1-1/2" x 12 gauge galvanized steel channel frame. Butt coupling permits bolting sections together. To increase the capacity of 10 ft. Sections add center leg support and capacity is equal to two 5 ft. Lengths.