Ball Transfer Table with 4" Centers 1120 Lb. Capacity

  • Mfr # BTRS3.5-24-4-2-.25
  • Zoro # G005739391
product price: 
$
426.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTRS3.5-24-4-2-.25
Zoro #
G005739391
UPC #
-
Country of Origin
United States

Description

Omni metalcraft ball transfer table use when products are required to be manually rotated or correctly positioned. Ideal for workstations that require quick, easy handling of a product. Also use when more than 2 conveyor lines converge and packages must be transferred from one line to another. Compatible with 1.9" diameter roller conveyors. 1" diameter stud mount ball casters are set in 1-1/2"w x 3-1/2"h x 10 gauge galvanized steel frame. 65 lb. Capacity per ball. how to order: 1. determine the ball table size required. Overall width is determined by adding the between frame width and two 1-1/2" frame sides. 2. determine the necessary capacity of the table and order accordingly. 3. the closer the centers, the smaller the package size that can be moved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews