Shop OMNI METALCRAFT
Additional $130.00 delivery surcharge applies per item.
See details
Create Account
Ball Transfer Table with 6" Centers 960 Lb. Capacity
- Mfr # BTRD3.5-48-6-4-.25
- Zoro # G005739544
product price:Â
$
1,476.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTRD3.5-48-6-4-.25
- Zoro #
- G005739544
- UPC #
- -
- Country of Origin
- United States
Description
Omni metalcraft ball transfer table use when products are required to be manually rotated or correctly positioned. Ideal for workstations that require quick, easy handling of a product. Also use when more than 2 conveyor lines converge and packages must be transferred from one line to another. Compatible with 1.9" diameter roller conveyors. 1" diameter stud mount ball casters are set in 1-1/2"w x 3-1/2"h x 10 gauge galvanized steel frame. 65 lb. Capacity per ball. how to order: 1. determine the ball table size required. Overall width is determined by adding the between frame width and two 1-1/2" frame sides. 2. determine the necessary capacity of the table and order accordingly. 3. the closer the centers, the smaller the package size that can be moved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.