Shop OMNI METALCRAFT
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Lineshaft 7' Slave Conveyor - 1.9" Dia. - 18"BF
- Mfr # LSSS1.9X16-18-3-7
- Zoro # G905662027
product price:Â
$
1,907.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSSS1.9X16-18-3-7
- Zoro #
- G905662027
- UPC #
- -
- Country of Origin
- United States
Description
Omni metalcraft lineshaft 7' slave conveyor lsss1.9x16-18-3-7 - 1.9" dia. - 18"bf lineshaft driven live roller conveyors are a unique concept in powered conveyors.the basic design employs rollers which are independently driven by a urethane belt from a common drive shaft. The general operation of the conveyor is a driveshaft that runs the full length of the conveyor and transmits power to the rollers via a drive spool and belt. When back pressure is applied to the conveyed product, the spools driving the rollers under the product will slip on the driveshaft allowing the product to accumulate with a minimum amount of back pressure. lineshaft conveyors are an optimum solution for conveyance of light (up to 15 lbs/roller) loads, at speeds of 25-120 fpm. They are designed for flat-bottomed, evenly distributed loads, such as those found in distribution and warehousing, food packaging and parcel handling. Clean, dry, oil free environments are the ideal conditions to maximize lineshaft performance. features: 7' long 18" between frame 1.9" dia. X 16 ga. Galv. Rollers on 3" centers (1) support for 36" top of roller note: this item is a slaved unit. It must be coupled to a drive section, sold separately, in order to power the unit. Please also note that the slaved and driven sections will only couple to other omni metalcraft lineshaft conveyors. the maximum run lengths a single drive section can drive: hp motor 40' hp motor 60' 1 hp motor 80'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.