Straight Flow Rail - Top Hat 2-17/32" OAW 4 WPF Staggered 3" Centers
- Mfr # FRWS1.94-4-3-10
- Zoro # G505733943
product price:Â
$
185.99
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
- FRWS1.94-4-3-10
- Zoro #
- G505733943
- UPC #
- -
- Country of Origin
- United States
Description
Omni metalcraft straight flow rail frws1.94-4-3-10 - top hat 2-17/32" oaw 4 wpf staggered 3" centers features: flow rail style 4 10' 0" long 50 lb. Capacity zinc plated steel wheels 3" staggered wheel centers 14 ga. Galvanized formed steel top hat frame 17 lbs./ft. Capacity on 10' support centers 142 lbs./ft. Capacity on 5' support centers