
Full Dome Mirror Hardboard Back, 36", Acrylic, 32", Plastic, Circular, 360 Degrees Viewing Angle
Mfr # ONV-360-32-PB
Zoro # G106129121
product price: $214.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONV-360-32-PB
Zoro #
G106129121
UPC #
-
Country of Origin
United States
Dimensions
Diameter
32"
Details
Item
Full Dome Mirror Hardboard Back,36"
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Features
Shatter Resistant
Material
Acrylic
Includes
Mounting Chain Set; Chain set with S hooks
Description
Full Dome Mirror Hardboard Back,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.