Right Hand 8mm Panic Proof Entry 238BS Lever by Lever Lock Body
- Mfr # 1800/F8.RH
- Zoro # G0729156
product price:Â
$
282.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1800/F8.RH
- Zoro #
- G0729156
- UPC #
- -
- Country of Origin
- Italy
- Item
- Right Hand 8mm Panic Proof Entry 238BS L
Description
Item Right Hand 8mm Panic Proof Entry 238BS L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.