This item is Discontinued.

Omnitec Air Scrubber, 1600 cfm, Silver, 115V AC OA2000C

This item is Discontinued.

Omnitec

Air Scrubber, 1600 cfm, Silver, 115V AC (Discontinued)

Mfr # OA2000C
Zoro # G7979517
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OA2000C
Zoro #
G7979517
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
34 in
Height
31 in
Prefilter Size
20 in x 25 in x 2 in
Main Filter Size
18 in x 24 in x 11-1/2 in
Discharge Dia.
12 in
Overall Width
20 in
Overall Height
32 in
Overall Depth
34 in
Overall Diameter
12 in
For Outlet Duct Diameter
12 in
Outlet Diameter
12 in
Manufacturer Warranty Length
1 yr
Caster Size
5 in

Details

Voltage
115V AC
Filtration
HEPA
Decibels
70
HP
1 1/2 hp
Amps
12.0 A
Motor
2 Speed Thermally Protected
Net Weight
125 lb
Item
Air Scrubber
Construction
Galvanized Steel
Air Flow with HEPA Filter
800 to 1600 cfm
Prefilter Type
Two-Stage Poly
Weight
135 lb
Standards
CSA/IEC, OSHA, UL
Amperage
10.6 A
Filters Included
Pleated (Secondary), HEPA (Primary), Poly (Secondary)
Filter Change Reminder
Change Filter
Frequency
60 Hz
Auto-Shutoff
Automatic
Air Cleaning Technology
Particulate Filtration
Noise Level
70 dB
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Maximum Air Flow
1,600 cfm
Number of Speeds
3
Mobility
Casters
Number of Cleaning Stages
2
Housing Material
Steel
Filters Down To
0.3 micron
Number of Casters
4
Housing Color
Silver
Motor Horsepower
1 1/2 hp
Housing Finish
Galvanized
Primary Filter Type
Pleated, Pad
Air Flow
1,900 cfm
Filter Efficiency
99.97 %
Overload Protection
Overload Protection Included
Control Type
On/Off Switch
Filters Out
Bacteria, Mold, Dust, Viruses
Includes Filter
Air Filter Included

Description

Air Scrubber, 2 Speed Thermally Protected Motor, HP 1 1/2 hp, Voltage 115V AC, 12.0 A Amps, Height 31 in, Length 34 in, Width 20 in, Air Flow with HEPA Filter 800 to 1600 cfm, Filtration HEPA, Main Filter Size 18 in x 24 in x 11-1/2 in, Prefilter Size 20 in x 25 in x 2 in, Prefilter Type Two-Stage Poly, Discharge Dia. 12 in, Decibels 70, Construction Galvanized Steel, Net Weight 125 lb

Ratings & reviews