This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OAP1616
- Zoro #
- G8047112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 16 in
- Height
- 16 in
- Actual Width
- 16 in
- Nominal Depth
- 2 in
- Nominal Height
- 16 in
- Actual Height
- 16 in
- Nominal Width
- 16 in
- Actual Depth
- 1 1/2 in
Details
- Item
- Air Filter
- For Use With
- Mfr. No. OA600N
- Material
- Polyester
- Industry Type
- Healthcare
- Performance Rating
- Not Rated
- Media Material
- Polyester
- Filter Type
- Pad
- Number of Filters
- 20
- Compatible Manufacturer Model Number
- OA600N
Description
Air Filter, Performance Rating Not Rated, Actual Depth 1 1/2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 49K224, Compatible Manufacturer Model Number OA600N, Number of Filters 20, Media Material Polyester, Nominal Depth 2 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To Not Applicable, Filter Efficiency Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.