Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omron Connecting Cable ZEN-CIF01

Connecting Cable (Discontinued)

  • Mfr # ZEN-CIF01
  • Zoro # G2985446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEN-CIF01
Zoro #
G2985446
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 m

Details

Item
Connecting Cable
For Use With
Zen Nano Controllers
Compatible Product Type
Personal Computers, Programmable Relay
Compatible with Series
ZEN
Compatible with Brand
Omron
Connection Type
SUB-D (9 Pin)
Compatible with Manufacturer Model Number
ZEN-10C1AR-A-V2, ZEN-10C1DR-D-V2, ZEN-10C1DT-D-V2, ZEN-10C2AR-A-V2, ZEN-10C2DR-D-V2, ZEN-10C2DT-D-V2, ZEN-10C3AR-A-V2, ZEN-10C3DR-D-V2, ZEN-10C4AR-A-V2, ZEN-10C4DR-D-V2, ZEN-20C1AR-A-V2, ZEN-20C1DR-D-V2, ZEN-20C1DT-D-V2, ZEN-20C2AR-A-V2, ZEN-20C2DR-D-V2, ZEN-20C2DT-D-V2, ZEN-20C3AR-A-V2, ZEN-20C3DR-D-V2, ZEN-8E1AR, ZEN-8E1DR, ZEN-8E1DT, ZEN-KIT01-EV4, ZEN-KIT02-EV4
Compatible with Mfr. Model No.
ZEN-10C1AR-A-V2, ZEN-10C1DR-D-V2, ZEN-10C1DT-D-V2, ZEN-10C2AR-A-V2, ZEN-10C2DR-D-V2, ZEN-10C2DT-D-V2, ZEN-10C3AR-A-V2, ZEN-10C3DR-D-V2, ZEN-10C4AR-A-V2, ZEN-10C4DR-D-V2, ZEN-20C1AR-A-V2, ZEN-20C1DR-D-V2, ZEN-20C1DT-D-V2, ZEN-20C2AR-A-V2, ZEN-20C2DR-D-V2, ZEN-20C2DT-D-V2, ZEN-20C3AR-A-V2, ZEN-20C3DR-D-V2, ZEN-8E1AR, ZEN-8E1DR, ZEN-8E1DT, ZEN-KIT01-EV4, ZEN-KIT02-EV4
For Use with Mfr Model Number
ZEN-10C1AR-A-V2, ZEN-10C1DR-D-V2, ZEN-10C1DT-D-V2, ZEN-10C2AR-A-V2, ZEN-10C2DR-D-V2, ZEN-10C2DT-D-V2, ZEN-10C3AR-A-V2, ZEN-10C3DR-D-V2, ZEN-10C4AR-A-V2, ZEN-10C4DR-D-V2, ZEN-20C1AR-A-V2, ZEN-20C1DR-D-V2, ZEN-20C1DT-D-V2, ZEN-20C2AR-A-V2, ZEN-20C2DR-D-V2, ZEN-20C2DT-D-V2, ZEN-20C3AR-A-V2, ZEN-20C3DR-D-V2, ZEN-8E1AR, ZEN-8E1DR, ZEN-8E1DT, ZEN-KIT01-EV4, ZEN-KIT02-EV4
Compatible Manufacturer Part Number
ZEN-10C1AR-A-V2, ZEN-10C1DR-D-V2, ZEN-10C1DT-D-V2, ZEN-10C2AR-A-V2, ZEN-10C2DR-D-V2, ZEN-10C2DT-D-V2, ZEN-10C3AR-A-V2, ZEN-10C3DR-D-V2, ZEN-10C4AR-A-V2, ZEN-10C4DR-D-V2, ZEN-20C1AR-A-V2, ZEN-20C1DR-D-V2, ZEN-20C1DT-D-V2, ZEN-20C2AR-A-V2, ZEN-20C2DR-D-V2, ZEN-20C2DT-D-V2, ZEN-20C3AR-A-V2, ZEN-20C3DR-D-V2, ZEN-8E1AR, ZEN-8E1DR, ZEN-8E1DT, ZEN-KIT01-EV4, ZEN-KIT02-EV4
Compatible Manufacturer Model Number
ZEN-10C1AR-A-V2, ZEN-10C1DR-D-V2, ZEN-10C1DT-D-V2, ZEN-10C2AR-A-V2, ZEN-10C2DR-D-V2, ZEN-10C2DT-D-V2, ZEN-10C3AR-A-V2, ZEN-10C3DR-D-V2, ZEN-10C4AR-A-V2, ZEN-10C4DR-D-V2, ZEN-20C1AR-A-V2, ZEN-20C1DR-D-V2, ZEN-20C1DT-D-V2, ZEN-20C2AR-A-V2, ZEN-20C2DR-D-V2, ZEN-20C2DT-D-V2, ZEN-20C3AR-A-V2, ZEN-20C3DR-D-V2, ZEN-8E1AR, ZEN-8E1DR, ZEN-8E1DT, ZEN-KIT01-EV4, ZEN-KIT02-EV4
For Use With Mfr. Model Number
ZEN-10C1AR-A-V2, ZEN-10C1DR-D-V2, ZEN-10C1DT-D-V2, ZEN-10C2AR-A-V2, ZEN-10C2DR-D-V2, ZEN-10C2DT-D-V2, ZEN-10C3AR-A-V2, ZEN-10C3DR-D-V2, ZEN-10C4AR-A-V2, ZEN-10C4DR-D-V2, ZEN-20C1AR-A-V2, ZEN-20C1DR-D-V2, ZEN-20C1DT-D-V2, ZEN-20C2AR-A-V2, ZEN-20C2DR-D-V2, ZEN-20C2DT-D-V2, ZEN-20C3AR-A-V2, ZEN-20C3DR-D-V2, ZEN-8E1AR, ZEN-8E1DR, ZEN-8E1DT, ZEN-KIT01-EV4, ZEN-KIT02-EV4
Compatible with Manufacturer Model No.
ZEN-10C1AR-A-V2, ZEN-10C1DR-D-V2, ZEN-10C1DT-D-V2, ZEN-10C2AR-A-V2, ZEN-10C2DR-D-V2, ZEN-10C2DT-D-V2, ZEN-10C3AR-A-V2, ZEN-10C3DR-D-V2, ZEN-10C4AR-A-V2, ZEN-10C4DR-D-V2, ZEN-20C1AR-A-V2, ZEN-20C1DR-D-V2, ZEN-20C1DT-D-V2, ZEN-20C2AR-A-V2, ZEN-20C2DR-D-V2, ZEN-20C2DT-D-V2, ZEN-20C3AR-A-V2, ZEN-20C3DR-D-V2, ZEN-8E1AR, ZEN-8E1DR, ZEN-8E1DT, ZEN-KIT01-EV4, ZEN-KIT02-EV4
Compatible Pump Manufacturer Part Number
ZEN-10C1AR-A-V2, ZEN-10C1DR-D-V2, ZEN-10C1DT-D-V2, ZEN-10C2AR-A-V2, ZEN-10C2DR-D-V2, ZEN-10C2DT-D-V2, ZEN-10C3AR-A-V2, ZEN-10C3DR-D-V2, ZEN-10C4AR-A-V2, ZEN-10C4DR-D-V2, ZEN-20C1AR-A-V2, ZEN-20C1DR-D-V2, ZEN-20C1DT-D-V2, ZEN-20C2AR-A-V2, ZEN-20C2DR-D-V2, ZEN-20C2DT-D-V2, ZEN-20C3AR-A-V2, ZEN-20C3DR-D-V2, ZEN-8E1AR, ZEN-8E1DR, ZEN-8E1DT, ZEN-KIT01-EV4, ZEN-KIT02-EV4
Compatible Mfr. Model Number
ZEN-10C1AR-A-V2, ZEN-10C1DR-D-V2, ZEN-10C1DT-D-V2, ZEN-10C2AR-A-V2, ZEN-10C2DR-D-V2, ZEN-10C2DT-D-V2, ZEN-10C3AR-A-V2, ZEN-10C3DR-D-V2, ZEN-10C4AR-A-V2, ZEN-10C4DR-D-V2, ZEN-20C1AR-A-V2, ZEN-20C1DR-D-V2, ZEN-20C1DT-D-V2, ZEN-20C2AR-A-V2, ZEN-20C2DR-D-V2, ZEN-20C2DT-D-V2, ZEN-20C3AR-A-V2, ZEN-20C3DR-D-V2, ZEN-8E1AR, ZEN-8E1DR, ZEN-8E1DT, ZEN-KIT01-EV4, ZEN-KIT02-EV4

Description

Connecting Cable, For Use With Zen Nano Controllers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.