Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

DC Power Supply, 24VDC, 2.5A, 50/60Hz

  • Zoro #: G8550823
  • Mfr #: S8VK-G06024

$72.54

Details
  • Height: 90mm
  • Hold Up Time: 25 msec
  • Power Rating: 60W
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Omron #S8VK-G06024 Specifications

  • Zoro #: G8550823
  • Mfr #: S8VK-G06024
Height: 90mm Hold Up Time: 25 msec
Power Rating: 60W Features: More Compact And Easier To Use, The S8VK Series Not Only Offers Greater Flexibility When Designing Machines, It Also Saves Time And Reduces Costs Thanks To The Minimal Wiring Requirements And Easy One-Handed Mounting Provided By The Enhanced Din-Rail Mounting Clip
Item: Dc Power Supply Status Indicator: Green LED
Mounting: Din Rail Output Amps: 2.5
Operating Temp. Range: -40 Degrees to 158 Degrees F Style: Switching
Peak Amps: 3 Input Voltage: 100 to 240VAC
Hz: 50/60 Output Noise: 50mV
Width: 32mm Case Material: Metal Case
Standards: UL Listed: UL 508 (Listing, For 60 W only Class2 Output: Per UL 1310), UL UR: UL 60950-1 (Recognition), cUL : CSA C22.2 No.107.1 (For 60 W only Class2 Output: Per CSA C22.2 No.223), cUR: CSA C22.2 No.60950-1, EN/VDE: EN50178, EN60950-1, Lloyd's standards *7, ANSI/ISA 12.12.01, CSA C22.2 No.213 Depth: 110mm
Output Voltage: 24VDC Series: S8VK
Country of Origin (subject to change): China

Description

Omron Dc Power Supply include characteristics like: Output Voltage: 24VDC, Input Voltage: 100 to 240VAC.

Reviews of Omron #S8VK-G06024