This item is Discontinued.
This item is Discontinued.
Digital Temperature Controller, 1/16 DIN Size, 100 to 240V AC, SPST NO, On/Off or PID Control Mode (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E5CSVR1TF AC100-240
- Zoro #
- G2649403
- UPC #
- -
- Country of Origin
- China
- Item
- Temperature Controller
- Digital/Analog
- Digital
- Sensor Type
- J, JPt100, K, L, N, PT100, R, T, U
- Description/Special Features
- Deviation Indicator, Multiple Input, On/OFF Or PID With On Demand Auto Tune
- Voltage
- 100-240V AC
- Input Voltage
- 100 to 240V AC
- Switch Function
- SPST NO
- Output
- Relay
- Temp. Range
- Dependent on Sensor Type
- Control Mode
- On/Off Action, PID
- Proportional Band
- Self/Auto-Tuning PID
- Series
- E5CS
- Hysteresis
- 0.2% of Full Scale
- Setting Accuracy
- +/-0.5% of PV or +/-10 Degrees C
- Standards
- CE, CSA, UL
- Control Period
- 20 sec
- Accuracy
- +/-0.5% of PV or +/-10 Degrees C
- Display Type
- Digital
- Product Type
- Temperature Controller
Dimensions
- DIN Size
- 1/16
- Depth
- 3.31 in
- Length
- 1 7/8 in
- Width
- 1.89 in
- Length (Straight Wireway)
- 1.89 in
- Overall Width
- 1 7/8 in
- Overall Length
- 1 7/8 in
- Wire Rope Length
- 1 7/8 in
Description
Temperature Controller, Digital, J, JPt100, K, L, N, PT100, R, T, U Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST NO, Output Relay, Temp. Range Dependent on Sensor Type, Control Mode On/Off Action, PID, Length 1.89 in, Width 1.89 in, Depth 3.31 in, Control Period 20 sec, Deviation Indicator, Multiple Input, On/OFF Or PID With On Demand Auto Tune, Hysteresis 0.2 Percent of Full Scale, Proportional Band Self/Auto-Tuning PID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.