This item is Discontinued.
This item is Discontinued.
E-Bracket, Enclosed Power Relay, Square, 30 A, 4 Pins, Screw (Discontinued)
Mfr #
G7L-1A-BJ-CB-DC24
Zoro #
G1861824
Country of Origin Indonesia
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimensions
- 2.07"H, 1.44"W, 1.36"D
- Overall Height - Relay
- 2.52 in
- Overall Depth
- 2.17 in
- Body Height
- 2.07 in
- Body Width
- 1.44 in
- Mounting Hole Diameter
- 0.18 in
- Flat Pin Width
- 1.988 in
- Body Depth
- 2.17 in
- Fits Chest Size
- Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Terminal, Flat Pin Width 1.988 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Test Button, Body Depth 2.17 in, Body Height 2.07 in, Body Width 1.44 in, Coil Resistance 303 ohm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.