CAD
Shop OMRON

E-Bracket, Enclosed Power Relay, Square, 30 A, 6 Pins, Quick Connect

  • Mfr # G7L-2A-TJ-CB-AC24
  • Zoro # G0249225
CAD Available

product price: 
$
16.35
/ea

Key Features

CAD Drawing
Mounting Style
E-Bracket
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7L-2A-TJ-CB-AC24
Zoro #
G0249225
UPC #
-
Country of Origin
Indonesia
Item
Enclosed Power Relay
Mounting Style
E-Bracket
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
Current Rating
30 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240V
Contact Amp Rating (Resistive)
25A @ 277VAC
Contact Material
Silver Tin Indium
Contact Amp Rating (Inductive)
25A @ 220VAC
Power Consumption - Relay
2.5 VA
Hz
50/60
Coil Rating
2.5VA, 1.9W
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Requires Mfr. No. R99-07 Bracket for Mounting,
Standards
CSA Certified, TUV Certified, UL Listed, VDE/IEC950
Number of Poles
2
Response Time
30 msec
Sealing
Semi-Sealed
Minimum Switching Current
100 mA
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Electrical Operating Durability
100,000
Resistance Properties
Flame-Resistant
Operating Current
25 A
Status Indicator
No Indicator
Push-To-Test Method
Test Button
Maximum Switching Voltage
250V AC
Motor Rated
Yes
Input Voltage
24V AC
Power Consumption
1.7 VA, 2.5 VA
Insulation Resistance
1,000 megaohm
Series
G7L Series
For Use With
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers
Horsepower @ 120V AC
1 1/2 hp
Frequency
60 Hz
Horsepower @ 240V AC
2 hp
Mechanical Operating Durability
1,000,000
CAD Available
Yes
Type
Power
Compatible Product Type
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers

Dimensions

Overall Height - Relay
2.09 in
Dimensions
2.09"H, 1.44"W, 2.07"D
Body Width
1.4 in
Overall Depth
2.09 in
Flat Pin Width
0.25 in
Mounting Hole Diameter
0.18 in
Body Height
2.07 in
Body Depth
1.32 in
Fits Chest Size
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Requires Mfr. No. R99-07 Bracket for Mounting,

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 2 hp, Mounting Style E-Bracket, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.07 in, Body Width 1.4 in, Contact Material Silver Tin Indium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.