Shop OMRON

Plug-In, General Purpose Relay, Square, 5 A, 11 Pins, Quick Connect

  • Mfr # MY3-DC12

  • Zoro # G2987476


product price: 
$
11.39
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
11
Coil Voltage
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MY3-DC12
Zoro #
G2987476
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height - Relay
1.67 in
Body Width
0.85 in
Body Height
1.1 in
Overall Depth
1.67 in
Body Depth
1.42 in
Flat Pin Width
0.102 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
11
Coil Voltage
12V DC
Current Rating
5 A
Contact Form
3PDT
Contact Rating (AC)
2 A @ 240V, 5 A @ 240V
Contact Rating (DC)
2 A @ 24V, 5 A @ 24V
HP @ 120V
1/6 hp
Standards
CSA Certified, UL Listed
Contact Material
Silver Alloy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
HP @ 240V
1/6 hp
Socket Code
R
Status Indicator
No Indicator
Socket
Mfr. No. PYF11A
Power Consumption - Relay
0.9 W
Input Voltage
12V DC
Motor Rated
Yes
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Series
MY Series
Push-To-Test Method
Manual
Operating Current
2 A at 220V AC (Inductive Load), 2 A at 24V DC (Inductive Load), 5 A at 220V AC (Resistive Load), 5 A at 24V DC (Resistive Load)
Mechanical Operating Durability
100,000,000
Horsepower @ 240V AC
1/6 hp
Response Time
20 msec
Compatible with Manufacturer Model Number
PY11, PY11-02, PY11QN, PYF11A
Horsepower @ 120V AC
1/6 hp
Maximum Switching Voltage
125V DC, 250V AC
Resistance Properties
Shock-Resistant, Vibration-Resistant
Insulation Resistance
100 megaohm
Power Consumption
0.9 W
Coil Resistance
160 ohm
Sealing
Enclosed
Minimum Operating Temperature
-67 Degrees F
Weight
1.23 oz
Maximum Operating Temperature
158 Degrees F
Electrical Operating Durability
500,000
Pin Shape
Flat
Compatible Manufacturer Part Number
PY11, PY11-02, PY11QN, PYF11A
Compatible Manufacturer Model Number
PY11, PY11-02, PY11QN, PYF11A
For Manufacturer Part Number
PY11, PY11-02, PY11QN, PYF11A
Compatible with Mfr. Model Number
PY11, PY11-02, PY11QN, PYF11A

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.