Shop OMRON

Plug-In, General Purpose Relay, Square, 5 A, 8 Pins, Quick Connect

  • Mfr # G2R-2-SN-AC24(S)

  • Zoro # G2844904


product price: 
$
11.69
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2R-2-SN-AC24(S)
Zoro #
G2844904
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height - Relay
1.69 in
Body Height
1.14 in
Flat Pin Width
0.187 in
Body Width
0.51 in
Body Depth
1.4 in
Overall Depth
1.59 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
Current Rating
5 A
Contact Form
DPDT
Contact Rating (AC)
2 A @ 250V, 5 A @ 250V
Contact Rating (DC)
3 A @ 30V, 5 A @ 30V
Contact Material
Silver Alloy
Socket
Mfr. No. P2RF-08-E
Socket Code
J
HP @ 120V
1/6 hp
Green Environmental Attribute
RoHS 2011/65/EU Compliant
HP @ 240V
1/3 hp
Power Consumption - Relay
0.9 VA
Standards
CSA Certified, UL Listed, LR, VDE Approved
Status Indicator
LED Indicator, Mechanical Flag
Motor Rated
Yes
Response Time
15 msec
Frequency
50/60 Hz
Push-To-Test Method
Manual
Minimum Operating Temperature
-40 Degrees F
Insulation Resistance
1,000 megaohm
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 3,000V AC Between Contacts of Different Polarity, 5,000V AC Between Coil and Contacts
Coil Resistance
253 ohm
Maximum Switching Voltage
125V DC, 380V AC
Horsepower @ 120V AC
1/6 hp
Electrical Operating Durability
100,000
Horsepower @ 240V AC
1/3 hp
Sealing
Enclosed
Mechanical Operating Durability
10,000,000
Power Consumption
0.9 VA
Pin Shape
Flat
Resistance Properties
Shock-Resistant, Vibration-Resistant
Compatible with Manufacturer Model Number
P2R-087P, P2R-08A, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RF-08-S, P2RF-08P
Input Voltage
24V AC
Maximum Operating Temperature
158 Degrees F
Weight
0.71 oz
Series
G2RS Series
Compatible Manufacturer Part Number
P2R-087P, P2R-08A, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RF-08-S, P2RF-08P
Compatible Manufacturer Model Number
P2R-087P, P2R-08A, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RF-08-S, P2RF-08P
For Manufacturer Part Number
P2R-087P, P2R-08A, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RF-08-S, P2RF-08P
Compatible with Mfr. Model Number
P2R-087P, P2R-08A, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RF-08-S, P2RF-08P

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 2 A @ 250V, 5 A @ 250V, Contact Rating (DC) 3 A @ 30V, 5 A @ 30V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.4 in, Body Height 1.14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.