Shop OMRON

Plug-In, General Purpose Relay, Square, 10 A, 8 Pins, Quick Connect

  • Mfr # LY2-DC24

  • Zoro # G3313362

CAD Available

product price: 
$
10.89
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LY2-DC24
Zoro #
G3313362
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.67 in
Body Width
0.85 in
Flat Pin Width
0.197 in
Body Height
1.1 in
Overall Depth
1.67 in
Body Depth
1.42 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Contact Rating (DC)
10 A @ 24V, 5 A @ 24V
HP @ 120V
Not Rated
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Features
Arc Barrier Equipped, High Dielectric Strength (2000V AC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Power Consumption - Relay
0.9 W
Status Indicator
No Indicator
Socket
Mfr. No. PTF08A-E
Socket Code
J
Contact Material
Silver Alloy
HP @ 240V
Not Rated
Electrical Operating Durability
500,000
Resistance Properties
Shock-Resistant, Vibration-Resistant
Operating Current
10 A at 110V AC (Resistive Load), 10 A at 24V DC (Resistive Load), 5 A at 24V DC (Inductive Load), 7.5 A at 110V AC (Inductive Load)
Minimum Operating Temperature
-13 Degrees F
Sealing
Enclosed
Input Voltage
24V DC
Pin Shape
Flat
Push-To-Test Method
No Button
Motor Rated
Not Rated - Not Rated
Power Consumption
0.53 W
Horsepower @ 120V AC
Not Rated
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Series
LY Series
Compatible with Manufacturer Model Number
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
Maximum Switching Voltage
125V DC, 250V AC
Weight
1.41 oz
Insulation Resistance
100 megaohm
Response Time
25 msec
Coil Resistance
650 ohm
Maximum Operating Temperature
131 Degrees F
Horsepower @ 240V AC
Not Rated
Mechanical Operating Durability
100,000,000
Compatible Manufacturer Part Number
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
Compatible Manufacturer Model Number
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
CAD Available
Yes
For Manufacturer Part Number
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
Compatible with Mfr. Model Number
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.197 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.42 in, Body Height 1.1 in

Ratings & reviews