This item is Discontinued.

Omron HermticallySealed Relay, 12VAC, 3A, 14Pins MY4H-US AC12

This item is Discontinued.

Omron

HermticallySealed Relay, 12VAC, 3A, 14Pins (Discontinued)

Mfr # MY4H-US AC12
Zoro # G608449383
UPC # 4547648571159
Country of Origin Japan
Category Power Relays
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MY4H-US AC12
Zoro #
G608449383
UPC #
4547648571159
Country of Origin
Japan

Dimensions

Body Width
0.87 in
Body Depth
1.38 in
Overall Depth
1.65 in
Flat Pin Width
0.102 in
Body Height
1.12 in

Details

Contact Material
Gold Plated Silver
Standards
CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
Electrical Connection
Plug-In
Contact Form
4PDT
Item
Hermetically Sealed Relay
Base Shape
Square
Socket Code Configurator
Socket / Square / 14 / 0.102 in
Contact Rating (DC)
1.5 A @ 24V, 3 A @ 24V
Operating Current
0.8 A at 110V AC (Inductive Load), 3 A at 110V AC (Resistive Load)
Dielectric Strength
1,000V AC Between Coil and Contacts, 1,000V AC Between Contacts of Different Polarity, 700V AC Between Contacts of Same Polarity
Pin Shape
Flat
For Use With
Control Panel
Socket Code
G
Environmental Protection
Hermetically Sealed
Sealing
Hermetically Sealed
Electrical Operating Durability
100,000
Weight
1.76 oz
Frequency
50/60 Hz
Input Voltage
12V AC
Contact Rating (AC)
0.8 A @ 110V, 3 A @ 110V
Mechanical Operating Durability
50,000,000
Mounting Style
Socket
Insulation Resistance
100 megaohm
Minimum Operating Temperature
-13 Degrees F
Response Time
20 msec
Relay Mounting Style
Socket
Coil Voltage Type
AC
Maximum Operating Temperature
140 Degrees F
Coil Voltage
12V AC
Electrical Connection Type
Pin
Status Indicator
No Indicator
Number of Pins
14
Current Rating
3 A
Maximum Switching Voltage
125V AC/DC
Compatible with Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Compatible with Manufacturer Model Number [NEW]
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible with Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
For Use with Mfr. Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
For Use With Mfr. Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E

Description

Hermetically Sealed Relay, Base Shape Square, Coil Voltage 12V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Hermetically Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 110V, 3 A @ 110V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Mounting Style Socket, Body Depth 1.38 in, Body Height 1.12 in, Body Width 0.87 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews