Omron

Input/Output Module, 100-240VAC, 4 inputs


original price: $150.21
25% off
new price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Power Required 100 to 240V AC
  • Number of Inputs 4
  • Number of Outputs 4
  • For Use With Zen Nano Controllers
  • Features AC or DC Inputs with 8 A Relay Outputs
See all product information

Product Information

Details

Item Input/Output Module
Power Required 100 to 240V AC
Number of Inputs 4
Number of Outputs 4
For Use With Zen Nano Controllers
Features AC or DC Inputs with 8 A Relay Outputs

Description

Input/Output Module, Number of Inputs 4, For Use With Zen Nano Controllers, Number of Outputs 4, Power Required 100 to 240V AC, Features AC or DC Inputs with 8 A Relay Outputs, Product Type Input/Output Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.