Muting Sensor Arm Mounter
- Mfr # F39FMA400T
- Zoro # G103457234
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Overall Height
400 mm
Length
400 mm
Compatible with Manufacturer Model Number
F3SG-SR/PG
Compatible Manufacturer Part Number
F3SG-SR/PG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F39FMA400T
- Zoro #
- G103457234
- UPC #
- 4549734523127
- Country of Origin
- China
- Item
- Muting Sensor Arm Mounter
- Application
- Safety Multi-Light Beam, Use with Safety Light Curtain
- Compatible with Manufacturer Model Number
- F3SG-SR/PG
- Compatible Manufacturer Part Number
- F3SG-SR/PG
- Compatible Manufacturer Model Number
- F3SG-SR/PG
- For Use With Mfr. Model Number
- F3SG-SR/PG
- Compatible with Manufacturer Model No.
- F3SG-SR/PG
- Compatible with Mfr. Model No.
- F3SG-SR/PG
- Compatible Product Type
- Through Beam Sensor
- Compatible with Series
- F3SG-PG, F3SG-SR
- Product Type
- Muting Sensor Arm Mounter
- For Use with Mfr Model Number
- F3SG-SR/PG
- Compatible Pump Manufacturer Part Number
- F3SG-SR/PG
- Compatible Mfr. Model Number
- F3SG-SR/PG
- For Manufacturer Part Number
- F3SG-SR/PG
- Compatible with Mfr. Model Number
- F3SG-SR/PG
- Compatible Series
- F3SG-PG, F3SG-SR
- For Use With
- F3SG-PG, F3SG-SR
Dimensions
- Overall Height
- 400 mm
- Length
- 400 mm
- Overall Width
- 400 mm
Description
Muting Sensor Arm Mounter
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.