Receiver Extension Cable, Vinyl
- Mfr # F39JG3BD
- Zoro # G902016960
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Input Power
24 V
IP Rating
67
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Overall Height
3 m
Length
3 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F39JG3BD
- Zoro #
- G902016960
- UPC #
- 4548583567955
- Country of Origin
- Japan
- Item
- Receiver Extension Cable
- Input Power
- 24 V
- IP Rating
- 67
- Application
- Safety Multi-Light Beam, Use with Safety Light Curtain
- Compatible with Manufacturer Model Number
- F3SG-SR/PG
- Compatible Manufacturer Part Number
- F3SG-SR/PG
- Compatible Manufacturer Model Number
- F3SG-SR/PG
- For Use With Mfr. Model Number
- F3SG-SR/PG
- Compatible with Manufacturer Model No.
- F3SG-SR/PG
- Compatible with Mfr. Model No.
- F3SG-SR/PG
- Compatible with Series
- F3SG-R
- Material
- Vinyl
- Compatible Product Type
- Sensors
- Product Type
- Receiver Extension Cable
- For Use with Mfr Model Number
- F3SG-SR/PG
- Compatible Pump Manufacturer Part Number
- F3SG-SR/PG
- Compatible Mfr. Model Number
- F3SG-SR/PG
- For Manufacturer Part Number
- F3SG-SR/PG
- Compatible with Mfr. Model Number
- F3SG-SR/PG
- Shell Material
- Vinyl
- Compatible Series
- F3SG-R
- Traction Material
- Vinyl
- For Use With
- F3SG-R
Dimensions
- Overall Height
- 3 m
- Length
- 3 m
- Overall Depth
- 15 mm
- Overall Width
- 3 m
Description
Receiver Extension Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.