Shop OMRON
See all product information
Create Account
Mount Column Adjustable Base, Steel
- Mfr # F39STB
- Zoro # G902015208
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 mm
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Compatible with Manufacturer Model Number
F3SG-SR/PG
Compatible Manufacturer Part Number
F3SG-SR/PG
Compatible Manufacturer Model Number
F3SG-SR/PG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F39STB
- Zoro #
- G902015208
- UPC #
- 4549734523158
- Country of Origin
- China
- Item
- Mount Column Adjustable Base
- Application
- Safety Multi-Light Beam, Use with Safety Light Curtain
- Compatible with Manufacturer Model Number
- F3SG-SR/PG
- Compatible Manufacturer Part Number
- F3SG-SR/PG
- Compatible Manufacturer Model Number
- F3SG-SR/PG
- For Use With Mfr. Model Number
- F3SG-SR/PG
- Compatible with Manufacturer Model No.
- F3SG-SR/PG
- Compatible with Mfr. Model No.
- F3SG-SR/PG
- Compatible with Series
- F3SG-PG, F3SG-SR
- Product Type
- Mount Column Adjustable Base
- Compatible Product Type
- Light Curtains
- Material
- Hot Rolled Steel
- For Use with Mfr Model Number
- F3SG-SR/PG
- Compatible Pump Manufacturer Part Number
- F3SG-SR/PG
- Compatible Mfr. Model Number
- F3SG-SR/PG
- For Manufacturer Part Number
- F3SG-SR/PG
- Compatible with Mfr. Model Number
- F3SG-SR/PG
- Shell Material
- Hot Rolled Steel
- Compatible Series
- F3SG-PG, F3SG-SR
- Traction Material
- Hot Rolled Steel
- For Use With
- F3SG-PG, F3SG-SR
Dimensions
- Overall Height
- 60 mm
- Overall Width
- 158 mm
Description
Mount Column Adjustable Base
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.