Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-Beam Photoelectric Sensor Set, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, PNP

  • Mfr # E3Z-T81

  • Zoro # G1630465


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
0.41"
Depth
0.79"
Width - Rectangular Photoelectric Sensor
10 mm
Max. Load Current
100 mA
Length
1.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3Z-T81
Zoro #
G1630465
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.41"
Depth
0.79"
Width - Rectangular Photoelectric Sensor
10 mm
Length
1.20"
Depth - Rectangular Photoelectric Sensor
20 mm
Height - Rectangular Photoelectric Sensor
30 mm
Overall Height
31 mm
Cable Length
2 m
Minimum Object Size
12mm Dia. Opaque
Overall Depth
20 mm
Overall Width
11 mm

Details

Item
Photoelectric Sensor Set
Max. Load Current
100 mA
Light Source
Infrared LED
IP Rating
IP67
Max. Sensing Distance - Rectangular Photoelectric Sensor
15 m
Electrical Connection
Bare Wire
Sensing Method
Through-Beam
Power Requirement
12 to 24VDC
Features
Output Reverse Polarity Protection, Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Standards
CE
Response Time
1 msec
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Body Material
PBT
Max. Sensing Distance
15m
Footnotes
4
Operating Temp. Range
-25 Degrees to 55 Degrees C
Sensing Distance - Maximum
15 m
Electrical Installation Type
Prewired Cable
Style
Rectangular
DC Voltage Rating
12-24V DC
Series
E3Z
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Infrared
Load Current - Maximum
100 mA
Output Circuit Type
PNP
Operating Temperature - Minimum
-13 Degrees F
Orientation
Right Angle
Operating Temperature - Maximum
131 Degrees F
Operating Mode
Selectable Light On/Dark On

Description

Photoelectric Sensor Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.