KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photoelectric Sensor, Rectangular, Diffuse

OMRON| Zoro #: G2170402| Mfr #: E3S-CD12

$231.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 67
Features: Sensitivity Adjustment, Power Supply Reverse Polarity Protection, Output Short Circuit Protection, Mutual Interference Prevention
Circuit Type: NPN/PNP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170402 Mfr #: E3S-CD12
IP Rating: 67Features: Sensitivity Adjustment, Power Supply Reverse Polarity Protection, Output Short Circuit Protection, Mutual Interference Prevention
Circuit Type: NPN/PNPBody Material: Die Cast Zinc
Max. Sensing Distance: 500mmDepth: 1.97"
NEMA Rating: 4X, 6PFootnotes: 2,3,4
Max. Load Current: 100mASensing Method: Diffuse
Electrical Connection: 2m cableOperating Temp. Range: -25 Degrees to 55 Degrees C
Width: 0.91"Item: Photoelectric Sensor
Shape: RectangularStandards: CE Approval
Power Requirement: 10 to 30VDCResponse Time: 2.0 msec
Length: 0.80"Light Source: Infrared LED
Operation Mode: Selectable Light On/Dark OnCountry of Origin (subject to change): China

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 10 to 30VDC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 500mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable

Reviews