Omron

Photoelectric Sensor, Rectangular, Diffuse


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • IP Rating 67
  • Circuit Type NPN
  • Sensing Method - Rectangular Photoelectric Sensor Diffuse
  • Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
  • Width 0.28"
See all product information

Product Information

Dimensions

Width 0.28"
Depth 0.43"
Height - Rectangular Photoelectric Sensor 24 mm
Length 0.94"
Min. Object Size 0.15mm dia
Depth - Rectangular Photoelectric Sensor 11 mm
Width - Rectangular Photoelectric Sensor 7 mm

Details

Item Photoelectric Sensor
IP Rating 67
Circuit Type NPN
Sensing Method - Rectangular Photoelectric Sensor Diffuse
Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC
Output Circuit Type - Rectangular Photoelectric Sensor NPN
Operating Mode - Photoelectric Sensor Light On
Max. Load Current 50 mA
Max. Sensing Distance - Rectangular Photoelectric Sensor 30 mm
Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Electrical Connection 2m cable
Response Time 1.0 msec
Operation Mode Light On
Footnotes 4
Shape Rectangular
Operating Temp. Range -25 Degrees to 55 Degrees C
Body Material PBT
Features Output Short-Cut And Output Reverse Polarity Protection, Surge Suppressor
Power Requirement 12 to 24VDC
Standards CE Approval
Sensing Method Diffuse
Light Source Red LED
Max. Sensing Distance 30mm

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24V DC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 30 mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.